{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment interval | 50 mm | |
electrostatic characteristic | EGB/ESD | |
Height | 1,700 mm | |
Width | 1,000 mm | |
Depth | 700 mm | |
Usable height | 1,370 mm | |
Number of castors with parking brake | 2 | |
Number of castors without parking brake | 2 | |
maximum load capacity | 200 kg | |
Weight | 35 kg | |
Type of product | Materials supply trolley |
Article number | 972060 1700 | |
EAN / GTIN | 4062406167110 | |
Manufacturer number | 972060 1700 |