{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 20×20 | |
electrostatic characteristic | EGB/ESD | |
Drawer usable width × usable depth in G | 20×20G | |
Front height | 125 mm | |
Usable height | 100 mm | |
Usable width | 500 mm | |
Usable depth | 500 mm | |
Usable width in G | 20 | |
Usable depth in G | 20 | |
Type of product | Drawer |
Article number | 972045 125 | |
EAN / GTIN | 4067263129660 | |
Manufacturer number | 972045 125 |