• The item cannot be ordered due to missing prices.

ESD casing 16G for individual configuration with drawers 500 mm

Article no.: 972030 500

Select article variation and quantity

Height of the housing (mm) Unit price incl. VAT
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 12×20
    Cylinder lock modular barrel
    electrostatic characteristic EGB/ESD
    Drawer usable width × usable depth in G 12×20G
    Height 500 mm
    Width 400 mm
    Depth 650 mm
    Width in G 12
    Depth in G 20
    Usable height 425 mm
    Version for individual configuration
    Electronic locking system can be retrofitted yes
    Weight 13 kg
    Type of product Tool cabinet body

    Identification numbers & Classifications

    Article number 972030 500
    EAN / GTIN 4062406769741
    Manufacturer number 972030 500

    Description

    Version:

    Drawer cabinet with sturdy steel construction. For 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.

    Application:

    Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

    Colour:

    Body light grey similar to RAL 7035 ESD powder-coated.

    Note:

    • All plastic components (e.g. covering caps) and handles are not ESD conductive. When equipping the casing with drawers, check that the sum of the individual drawer front heights adds up to the usable casing height.
    • Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart