{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Height | 910 mm | |
Width | 790 mm | |
Depth | 400 mm | |
Height of the mounting frame | 180 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
maximum load capacity | 250 kg | |
Material of wheel | TPE | |
Weight | 9.6 kg | |
Type of product | Trolley with handle |
Article number | 971950 TNB1 | |
EAN / GTIN | 4067263515616 | |
Manufacturer number | 971950 TNB1 |