• The item cannot be ordered due to missing prices.

Shelf with tool sockets for cabinet / compartment width 40 G C8

Article no.: 971570 C8
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 54 mm
    Depth 135 mm
    Number of tool sockets 8
    Axial spacing A 104 mm
    for tool shanks C8
    Type of product CNC carrier system

    Identification numbers & Classifications

    Article number 971570 C8
    EAN / GTIN 4062406165413
    Manufacturer number 971570 C8

    Description

    Suitable for:

    Installation on mounting rails No. 971525.
    Cabinet width / compartment width 40G (cabinets of width 80G consist of 2 compartments each 40G).

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart