{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 20×20 | |
Height without tool arbors | 80 mm | |
Number of tool sockets | 44 | |
Axial spacing A | 80 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 20 | |
Type of product | Drawer insert |
Article number | 970721 SK30 | |
EAN / GTIN | 4062406180928 | |
Manufacturer number | 970721 SK30 |