• The item cannot be ordered due to missing prices.

Tool carrier for perforated panel SK30

Article no.: 970670 SK30
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 125 mm
    Width 475 mm
    Depth 200 mm
    Number of tool sockets 12
    Axial spacing A 69 mm
    for tool shanks SK 30
    Application range CNC rack
    Type of product Tool holder

    Identification numbers & Classifications

    Article number 970670 SK30
    EAN / GTIN 4045197772220
    Manufacturer number 970670 SK30

    Description

    Version:

    Made of sheet metal with plastic GARANT tool socket inserts.

    Suitable for:

    For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

    Colour:

    Light grey RAL 7035 powder-coated.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart