• The item cannot be ordered due to missing prices.

CNC storage shelf C5

Article no.: 970660 C5
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 80 mm
Width 1,000 mm
Depth 155 mm
Number of tool sockets 9
Axial spacing A 95 mm
for tool shanks C5
Load capacity when inserted into support columns 25 kg
Load capacity in CNC racks and material trolleys 50 kg
Application range CNC rack
Type of product Storage shelf

Identification numbers & Classifications

Article number 970660 C5
EAN / GTIN 4045197489111
Manufacturer number 970660 C5

Description

Version:

Sheet metal storage shelves with plastic GARANT tool sockets. Front face with square lip for stabilisation. Range of depth adjustment 130 mm. Stops available horizontal 90° and inclined 120°

Suitable for:

Assembly by insertion in support columns (Group 92), CNC racking No. 970680 and material supply trolleys No. 918590 size 1000 (Group 91).

Colour:

Light grey RAL 7035, powder-coated.

Note:

Load capacity in support columns 25 kg;
Load capacity in CNC racks and material trolleys 50 kg.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart