• The item cannot be ordered due to missing prices.

CNC workbench with drawer casing 24G + 30G, Worktop length: 2000mm

Article no.: 970615 2000
2000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 850
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 850 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer body height 800 mm
Drawer body depth 700 mm
Drawer body left, width 600 mm
Drawer body right, width 750 mm
Drawer usable depth 600 mm
Drawers usable width (body on the left) 500 mm
Drawers usable width (body on the right) 650 mm
Drawer usable depth in G 24
Drawers usable width in G (body on the left) 20
Drawers usable width in G (body on the right) 26
Weight 270 kg
Type of product CNC workbench

Identification numbers & Classifications

Article number 970615 2000
EAN / GTIN 4062406163389
Manufacturer number 970615 2000

Description

Version:

Workbench in sturdy steel construction. Drawer casing 24G and 30G, can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. With bamboo worktop.
Load capacity of drawers of the 24G casing: 75 kg.
Drawer load capacity of the 30G casing: 200 kg.

Colour:

Body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

For storage of tools, a drawer inlay No. 970705 is required.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart