• The item cannot be ordered due to missing prices.

Carrier rail for Tool UNIT tool carrier, Width: 452mm

Article no.: 970110 452
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 55 mm
Width 452 mm
Depth 250 mm
Number of tool carriers Tool-UNIT 3
Type of product CNC carrier system

Identification & Classification

Article number 970110 452
EAN / GTIN 4045197489418
Manufacturer number 970110 452
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal for insertion of GARANT Tool UNIT tool carriers No. 971000. Can be fitted at inclination angles of 0° / 20° / 45°.

Suitable for:

Width 452 mm:
Modular transport trolley No. 970011; 970016 each in size 452/A; CNC tool trolley No. 970041; 970046 each in size 452; tool block insertion frame No. 970505 size 0.
Width 627 mm:
Modular transport trolley No. 970011; 970016 each in size 627/A; 627/B; CNC tool trolley No. 970041; 970046 each in size 627.

Supplied with:

Without Tool UNIT tool carriers, please order separately under No. 971000.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart