• The item cannot be ordered due to missing prices.

Transport trolley with PU wheels 627/A

Article no.: 970011 627/A
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable width mm / model Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 925 mm
Width 675 mm
Depth 800 mm
Footprint width 675 mm
Footprint depth 800 mm
Usable width 627 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Number of carrier rails (1 level) 3
Number of tool carriers (1 level) 5
maximum load capacity 400 kg
Material of wheel PU
Type of product CNC tool trolley

Identification numbers & Classifications

Article number 970011 627/A
EAN / GTIN 4062406163143
Manufacturer number 970011 627/A

Description

Version:

Sturdy chassis with 2 ball-bearing fixed wheels and 2 castors (with parking brake) (⌀ 160 mm). The stiles are positively fitted to the chassis and the push handle, and bolted to them. Side panels are perforated with a 25 mm grid to accept carrier rails and tool carriers.

Supplied with:

Tool trolley with 2 side panels, with push handle and PU wheels.

Colour:

Body RAL 7035 light grey, side walls RAL 7016 anthracite grey powder-coated.

Note:

Suitable carrier rails for GARANT Tool UNIT toolholders can be found under No. 970110, GARANT Tool UNIT under No. 971000. Suitable tool carriers can be found under No. 970125 or No. 970130.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart