• The item cannot be ordered due to missing prices.

Pair of magnetic vice jaws Aluminium / fibre cover, smooth 120 mm

Article no.: 967724 120

Product details

Technical Data

Jaw width 120 mm
Type of clamping face smooth
Material Aluminium / fibre cover
Type of product Vice jaws

Identification numbers & Classifications

Article number 967724 120
EAN / GTIN 4045197974396
Manufacturer number 967724 120

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces with smooth fibre cover.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart