• The item cannot be ordered due to missing prices.

Pair of magnetic vice jaws Aluminium, profiled, Jaw width: 100mm

Article no.: 967722 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Type of fastening Permanent magnet
Type of clamping face profiled
Material Aluminium
Type of product Vice jaws

Identification & Classification

Article number 967722 100
EAN / GTIN 4045197974150
Manufacturer number 967722 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces knurled.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart