• The item cannot be ordered due to missing prices.

Bench vice, Jaw width: 160mm

Article no.: 967420 160

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 160 mm
Jaw capacity 210 mm
Clamping depth 100 mm
Pipe jaws clamp pipes with outer ⌀ 25 mm - 100 mm
exchangeable jaws no
Opening direction opens to the front
Material Drop forged steel
Weight 27 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967420 160
EAN / GTIN 4045197694386
Manufacturer number 967420 160

Description

Version:

Entirely of steel − guaranteed unbreakable. Slides forward on opening. With forged pipe clamping jaws underneath the normal jaws.Lead screw with trapezoidal thread, enclosed and protected from dirt. Double Vee form guide with adjustment facility.With anvil shoulder for light shaping and upsetting.
With serrated, hardened jaws (not exchangeable).

Supplied with:

Fasteners for attachment to the workbench.

Note:

For suitable height adjuster see No. 967540.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart