{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Matador Multiplus | |
Jaw width | 160 mm | |
Jaw capacity | 225 mm | |
Clamping depth | 120 mm | |
Pipe jaws clamp pipes with outer ⌀ | 1/8 – 6 in | |
Opening direction | opens to the front | |
Weight | 25 kg | |
Type of product | Machinist's vice |
Article number | 967170 160 | |
Manufacturer number | 10806 |