• The item cannot be ordered due to missing prices.

Clamping system with swing jaw 140 mm

Article no.: 967150 140

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 140 mm
    Type of fastening Permanent magnet
    Material Aluminium alloy
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967150 140
    EAN / GTIN 4045197612656
    Manufacturer number 967150 140

    Description

    Version:

    Sturdy, cleanly machined jaws of high-quality aluminium alloy. Fixed jaw incorporates an integral magnetic strip. Swing jaw incorporates an extremely powerful cylindrical magnet.

    Advantage:

    No annoying slippage of the component, even under high clamping forces.

    Application:

    Unique clamping solution both for conical and asymmetrical components as well as for parallel-sided standard parts.Swivel angle up to 16°.Suitable for all vices with sufficient jaw width.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart