• The item cannot be ordered due to missing prices.

Table / bench vice with bench clamp, Jaw width: 60mm

Article no.: 967030 60

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 60 mm
Jaw capacity 65 mm
Clamping range 0 mm - 53 mm
Opening direction opens to the rear
Material high-strength cast iron (GG 25)
Weight 2.5 kg
Type of product Machinist's vice

Identification & Classification

Article number 967030 60
EAN / GTIN 4045197612311
Manufacturer number 967030 60
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High clamping accuracy due to Vee form precision guide.
Slides to the rear on opening. High-strength casting (GG 25) with a pearlitic structure. Long and particularly accurate Vee form precision guide. Precise spindle bearing, lead spindle is fully enclosed with trapezoidal thread and hence protected from dirt. Large face milled anvil area for light shaping work. The hardened steel jaws are ground and can be exchanged for serrated jaws (see spare jaws).

Application:

For clamping to the worktop.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart