• The item cannot be ordered due to missing prices.

Bench vice 80 mm

Article no.: 967000 80

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 80 mm
    Jaw capacity 100 mm
    Opening direction opens to the rear
    Material high-strength cast iron (GG 25)
    Weight 6.5 kg
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967000 80
    EAN / GTIN 4045197693877
    Manufacturer number 967000 80

    Description

    Version:

    High clamping accuracy due to Vee form precision guide.
    Slides to the rear on opening. High-strength casting (GG 25) with a pearlitic structure. Long and particularly accurate Vee form precision guide. Precise spindle bearing, lead spindle is fully enclosed with trapezoidal thread and hence protected from dirt. Large flat milled anvil area for light shaping work. The hardened steel jaws are grooved and can be exchanged for ground jaws (see spare jaws).

    Supplied with:

    Fasteners for attachment to the workbench.

    Colour:

    Silver-grey.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart