{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Length L | 1.16 m | |
Ladder length | 1.16 m | |
Working height approx. | 2.75 m | |
outer width at bottom | 0.49 m | |
Type of step | step | |
Accessibility | double-sided | |
Weight | 7.3 kg | |
Type of product | Stepladder |
Article number | 966520 2X5 | |
EAN / GTIN | 4045197795946 |