• The item cannot be ordered due to missing prices.

FlexxTower mobile scaffolding, Platform height: 2100mm

Article no.: 966305 2100
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform height (mm) Unit price incl. VAT
  • Ladders and platforms load capacity: 200

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 200 kg
Working height approx. 4.1 m
Platform height 2,100 mm
Platform width 1,200 mm
Platform depth 600 mm
Scaffolding height 3.3 m
wheeled yes
Number of wheels 4
Transport dimension 1400×800×700 mm
Weight 80 kg
Type of product Scaffolding

Identification numbers & Classifications

Article number 966305 2100
EAN / GTIN 4031405951013

Description

Version:

Mobile scaffolding made of stable aluminium round tube with welded frame parts. With aluminium toe boards and powder-coated guardrail frames with integrated knee bar for fall protection. Using a 3-T method, simple and safe assembly and disassembly from level to level by one person, use up to 2 persons. Tool-free installation thanks to plug connectors and quick-release fasteners. Low weight of the individual parts enables easy handling as well as space-saving transport and storage. Individual parts can be stacked compactly in one another and used as a tool trolley. With hinged triangular cantilevers with swivel base for high flexibility and stability – ideal also for wall-side construction or for moving in narrow aisles.
Including 4 swivel castors ⌀ 125 mm, with parking brake, centric weight distribution and spindles. Height adjustment with level compensation.

Standard:

DIN EN 1004 load class/scaffolding group 3, load capacity up to 2.0 kN/m2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart