{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 300 kg | |
Product name attribute | Tread width 800 mm | |
Platform height without railing | 0.4 m | |
Platform length | 400 mm | |
Throat | 870 mm | |
Rung/step width | 800 mm | |
Step inclination | 45 degrees | |
Rollers | yes | |
Number of steps including platform | 2 | |
Material | Stiles of high-strength extruded aluminium profiles | |
Type of step | Step | |
Accessibility | single-sided | |
Weight | 28.5 kg | |
Standard | DIN EN ISO 14 122 | |
Two hands free principle | yes | |
Type of product | Platform steps |
Article number | 966192 2 | |
EAN / GTIN | 4003866555246 | |
Manufacturer number | 40855524 |