• The item cannot be ordered due to missing prices.

Stepladder double-sided access 2X4

Article no.: 966050 2X4

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length 0.97 m
Working height approx. 2.45 m
outer width at bottom 0.43 m
Cross beam height 87 mm
Rung/step depth 85 mm
Number of steps 2×4
Material Steps and stiles made of extruded aluminium sections
Type of step Step
Belt to prevent splay double-sided, rigid connection
Accessibility double-sided
Weight 6 kg
Standard DIN EN 131-2; TRBS 2121; BGI 694
Type of product Stepladder

Identification numbers & Classifications

Article number 966050 2X4
EAN / GTIN 4003866403547
Manufacturer number 40354

Description

Version:

Treads and stiles made of extruded aluminium sections. Large platform with integrated hinged connection. Treads 85 mm deep with safe, non-slip serrated surfaces and patented 7-point connection between tread and stile. Optimum stability due to rigid connections on both sides.

Standard:

DIN EN 131.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart