• The item cannot be ordered due to missing prices.

Pair of multi-function armrests height adjustable 1

Article no.: 965455 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Neon
Height adjustment 110 mm
Depth adjustment 60 mm
Material of armrests Plastic
Pivot range 45 degrees
Type of product Arm rest

Identification numbers & Classifications

Article number 965455 1
EAN / GTIN 4016849479811
Manufacturer number 9589

Description

Version:

For stress relief of the arms and upper body, the 4D armrests are adjustable in height (110 mm), width (20 mm) and depth (60 mm), and also adjustable in respect of the angle (45°).

Application:

Armrests for Neon swivel work chairs. Not ESD conductive.

Suitable for:

Swivel work chairs No. 965432; 965438; 965444 and 965450.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart