• The item cannot be ordered due to missing prices.

Swivel stool, wood, with glides and footrest ring

Article no.: 965392

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Series Base-Tec
    Version high seat height
    Seat ⌀ 400 mm
    Star base ⌀ 680 mm
    Type of height adjustment Ring release
    Height adjustment version Gas pressure spring
    Height adjustment range 570 mm - 850 mm
    Material of seat surface Beech marine ply
    Material of base Plastic
    Base version Glides with footrest ring
    Support frame version 5-point star base
    Weight 8.5 kg
    Standard DIN 68877
    Type of product Stool

    Identification numbers & Classifications

    Article number 965392
    EAN / GTIN 4016849295541
    Manufacturer number 9469H-3000

    Description

    Version:

    5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat of beech marine ply, natural varnish.
    Base ⌀ 680 mm, height adjustable footrest ring.
    Seat ⌀ 400 mm.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart