{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 160 kg | |
Version | with castors | |
Star base ⌀ | 740 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment version | Gas pressure spring | |
Height adjustment range with pads | 450 mm - 600 mm | |
Height adjustment range with rollers | 490 mm - 640 mm | |
Safe working load | 160 kg | |
Colour of seat material | black | |
Type of product | Swivel work chair |
Article number | 965383 | |
EAN / GTIN | 4016849591179 | |
Manufacturer number | 9816-GE01-701 |