• The item cannot be ordered due to missing prices.

Swivel work chair, wood, with glides

Article no.: 965330

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Series Base-Tec
    Version without castors
    Seat width 430 mm
    Seat depth 400 mm
    Backrest height 340 mm
    Star base ⌀ 680 mm
    Type of height adjustment Height adjustment lever
    Height adjustment range 420 mm - 600 mm
    Seat tilt adjustment no
    Material of seat surface Beech marine ply
    Material of base Steel
    Base version Glides
    Support frame version 5-point star base
    Armrest pair can be adjusted no
    Standard DIN 68877
    Type of product Swivel work chair

    Identification numbers & Classifications

    Article number 965330
    EAN / GTIN 4016849295404
    Manufacturer number 9650H-3000

    Description

    Version:

    Seat and backrest of beech marine ply, multi-coat. Clear varnished, washable, and stain-resistant.
    Seat (width×depth): 430×400 mm. Backrest height: 340 mm.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart