• The item cannot be ordered due to missing prices.

Swivel work chair, fabric cushion, with glides and footrest ring, high BLUE

Article no.: 965319 BLUE

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Work-Tec
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 590 mm - 860 mm
Material of seat surface Fabric
Material of base Plastic
Colour of seat material blue
Base version Glides with footrest ring
Support frame version 5-point star base
Armrest pair can be adjusted yes
Weight 15.5 kg
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965319 BLUE
EAN / GTIN 4016849625492
Manufacturer number 9021-MH32-602-505217

Description

Version:

Seat and backrest with soft fabric upholstery. Comfortable and breathable. Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

DIN 68877

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart