{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of height adjustment | Ring release | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 430 mm - 610 mm | |
Material of seat surface | Mesh fabric | |
Material of base | Aluminium matt powder coated | |
Base version | Set of castors | |
with seat shell | yes | |
Continuous contact backrest adjustment | no | |
Synchro mechanism | no | |
Lumbar support | no | |
Support frame version | 5-point star base | |
Armrest pair can be adjusted | no | |
Roller version | Load-responsive castor braking for hard floors. | |
Standard | DIN 68877 | |
Type of product | Shell chair |
Article number | 965080 | |
EAN / GTIN | 4045197702487 | |
Manufacturer number | 965080 |