{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Version | without castors | |
Seat ⌀ | 350 mm | |
Height adjustment range | 440 mm - 610 mm | |
Colour of seat material | black | |
Type of product | Stool |
Article number | 965067 1 | |
EAN / GTIN | 4062406284664 |