{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Insulation (temperature) | |
Width | 410 mm | |
Depth | 350 mm | |
Thickness | 80 mm | |
Hardness according to Shore A | 30 ±5 | |
Colour | anthracite | |
Weight | 1.5 kg | |
Type of product | Knee pad |
Article number | 964992 1 | |
EAN / GTIN | 4067263118169 | |
Manufacturer number | 964992 1 |