• The item cannot be ordered due to missing prices.

Safety-Walk™ deformable non-slip adhesive tape BLACK 50

Article no.: 964985 50

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of adhesive tape single-sided
    Backing material Soft aluminium
    Adhesive Rubber / resin
    Special features deformable
    temperature-resistant up to 79 °C
    Colour black
    Length 18.3 m
    Width 50 mm
    Thickness 1 mm
    Type of product Floor marking tape

    Identification numbers & Classifications

    Article number 964985 50
    EAN / GTIN 048011192802
    Manufacturer number 7000010831

    Description

    Version:

    Self-adhesive floor marking tape 3M™ Safety-Walk™ deformable, 500 series, for indoor and outdoor use. For all uneven, curved, angled or profiled surfaces (corrugated and chequer plates, steel ladders and steps). Anti-slip mineral grit on soft aluminium backing film. The aggressive, high-performance adhesive permits very strong and secure bonding. Resistant to most chemicals. Non-slip properties R13, displacement space V4. Thickness 1.0 mm.

    Standard:

    DIN EN 13501-1, DIN EN 45545-2 R10, DIN 51130.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart