{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | Plastic film | |
Adhesive | Rubber / resin | |
Application | Marking | |
Colour | black / yellow | |
Length | 18.3 m | |
Width | 50 mm | |
Thickness | 1 mm | |
Type of product | Floor marking tape |
Article number | 964971 B/Y | |
EAN / GTIN | 50051125859634 | |
Manufacturer number | 7100133325 |