• The item cannot be ordered due to missing prices.

Non-slip floor marking tape 0.72 mm thick CLEAR

Article no.: 964970 CLEAR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material PVC film
Adhesive Acrylate
Adhesive strength on steel 58 N/mm
Stretch capability 25 %
Special features tearable by hand; moisture-resistant
Application Marking
temperature-resistant up to -5 °C - 50 °C
Colour transparent
Length 15 m
Width 25 mm
Thickness 0.81 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 964970 CLEAR
EAN / GTIN 4042448841964
Manufacturer number 60952-00000-00

Description

Version:

Self-adhesive floor marking tape tesa® non-slip tape 60950-60953 for indoor and outdoor use. Very strong adhesive strength on many substrates, resistant to salt water and chemicals. Adhesive tapes consist of a PVC backing coated with mineral particles (aluminium oxide). Permanent non-slip effect of up to 2 years under normal use.

Standard:

DIN 51130, DIN 67510.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart