{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Backing material | PVC film | |
Adhesive | Acrylate | |
Colour | green | |
Length | 30 m | |
Width | 50 mm | |
Thickness | 1.2 mm | |
Type of product | Floor marking tape |
Article number | 964950 GREEN | |
EAN / GTIN | 4005546982472 | |
Manufacturer number | 1725-05 |