• The item cannot be ordered due to missing prices.

Wooden safety slatting without bevelling, without end profiles 150 cm

Article no.: 964850 150

Select article variation and quantity

Slat length (cm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Diamond Stat™
    Slat length 150 cm
    Slat width 80 cm
    Slat height 35 mm
    Material Beech wood strips
    End profile without
    Bevelling without
    Resistance resistant to most oils and acids
    Weight 12.6 kg
    Type of product Wooden slatting

    Identification numbers & Classifications

    Article number 964850 150
    EAN / GTIN 4047482057081
    Manufacturer number 826S0035BL

    Description

    Version:

    Wooden safety slatting made of strong, ribbed beech wood strips. Material: Kiln-dried beech slats securely linked with at least 3 steel cables. Locked at the ends with brass threaded bolts with hexagon socket heads. Resilient rubber feet prevent the wooden slatting from slipping and ensure that it is comfortable for walking. Resistant to most oils and chemicals. Height: approx. 35 mm. Weight: approx. 13 kg/m2. Available slat widths: 80, 100, 120, 150 cm. Available slatting lengths: Any length can be supplied (limited only by ease of handling). Cleaning: Unroll the wooden slatting.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart