• The item cannot be ordered due to missing prices.

Edge strip, yellow, Type: 0

Article no.: 964577 0

Select article variation and quantity

Type Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Type 0
Length 91 cm
suitable for 91×91 cm mat
Colour yellow
Edge interlocks without fastening studs
Type of product Edge strip

Identification numbers & Classifications

Article number 964577 0
EAN / GTIN 662641742086
Manufacturer number 551F0003YL

Description

Version:

Edge strip 91 cm, for attachment to tiles.
Yellow or black colour.
Edge strip without edge interlocks.

Suitable for:

Workplace mats No. 964565, 964566 and 964567.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart