• The item cannot be ordered due to missing prices.

Workplace mat , 100 % natural rubber, black

Article no.: 964565

Select article variation and quantity

Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Length 91 cm
Width 91 cm
Thickness 19 mm
Material Natural rubber
Surface Anti-slip surface
Colour black
with safety edges can be extended
plug-in yes
silicone-free yes
Non-slip characteristics to DIN 51130, BGR 181 R9
Weight 12.7 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number 964565
EAN / GTIN 662641017634
Manufacturer number 556S0033BL

Description

Version:

100% natural rubber, not oil-resistant (if continuously exposed to oil).

Description:

  • Industrial workplace mat with sealed non-slip surface.
  • 19 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
  • Flexible interlocking system tiles 91×91 cm, permits optimum adaptation to local conditions.
  • Flexible edging allows creation of internal and external corners.
  • Non-slip characteristics R9 to DIN 51130 and BGR 181. Of virtually indestructible rubber.
  • Silicone-free, therefore suitable for paint shops. Resistant to most chemicals and to extreme temperatures.

Note:

Suitable edge strips under No. 964577 and 964578 each size 0 and 1.
Please ensure good ventilation during heavy exposure to sparks.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart