• The item cannot be ordered due to missing prices.

Edge strip, yellow, Angle: 22,5OUT°

Article no.: 964558 22,5OUT

Select article variation and quantity

Angle (°) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Length 76 cm
Angle 22,5 degrees
Material Natural rubber mixture
Colour yellow
Edge interlocks without fastening studs
Type of product Edge strip

Identification numbers & Classifications

Article number 964558 22,5OUT
EAN / GTIN 662641861329
Manufacturer number 441MC003YL

Description

Version:

  • Industrial workplace mat with sealed non-slip surface.
  • 13 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
  • Flexible interlocking system tiles 91×91 cm, internal angle (45°) and external angle (22.5°) permit optimum adaptability to the locality.
  • Flexible edging allows creation of internal and external corners.
  • Non-slip characteristics R9 to DIN 51130 and BGR 181. 100 % natural rubber mixture for general-purpose use.
  • Free of heavy metals and silicones, therefore suitable for paint shops.
  • Free of DOP, DMF and substances destructive of the ozone layer.

Clip-on edge strip with edge interlocks 76 cm, colour yellow.
Clip-on edge strip without edge interlocks 76 cm, or with edge interlocks 36 cm, colour yellow.

Suitable for:

Edge strips No. 964558 size 22.5IN and 22.5OUT are suitable for workplace mat No. 964556 size 22.5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart