• The item cannot be ordered due to missing prices.

Workplace mat Top Width 91 cm 150 cm

Article no.: 964528 150
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
    Shock protection Floor
    Material characteristics not oil-resistant
    Length 150 cm
    Width 91 cm
    Thickness 14.3 mm
    Material Vinyl foam core
    Surface Vinyl
    Colour black
    Bevelling 4-sided
    Non-slip underside yes
    with safety edges 2-sided
    plug-in no
    resistant to a limited extent against most industrial greases, solvents, chemicals
    Non-slip characteristics to DIN 51130, BGR 181 R10
    Weight 9 kg
    Weight per unit area 6.5 kg/m2
    Type of product Workplace mat

    Identification numbers & Classifications

    Article number 964528 150
    EAN / GTIN 662641657823
    Manufacturer number 431MC003YL

    Description

    Version:

    These industrial workplace mats are made of high quality plastic for heavy-duty use:
    • Hard and wear-resistant vinyl surface for optimum slip-resistance and long service life.
    • Soft vinyl foam core for anti-fatiguing characteristics. Laminated to the vinyl surface.
    • Non-slip underside RedStop™.
    • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
    • Limited resistance to most industrial greases, media and chemicals. Unsuitable for cooling lubricants.
    • Sealed all round to prevent penetration of moisture.
    • Fire resistant to DIN 4102 B1.
    • Mat thickness: 14.3 mm, weight: approx. 6.5 kg/m2.
    • Non-slip characteristics R10 to DIN 51130 and BGR 181.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart