{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Material characteristics | not oil-resistant | |
Length | 200 cm | |
Thickness | 12.7 mm | |
Material | Microcell vinyl | |
Surface | Raised surface | |
Colour | grey | |
Bevelling | 4-sided | |
with safety edges | without | |
plug-in | no | |
silicone-free | yes | |
Weight per unit area | 4 kg/m2 | |
Type of product | Workplace mat |
Article number | 964510 200 | |
EAN / GTIN | 2050001936516 | |
Manufacturer number | 430SC045BL |