• The item cannot be ordered due to missing prices.

EUROFIX transport box grey EF4070

Article no.: 964486 EF4070
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 75 mm
Width 300 mm
Depth 400 mm
Usable width 259 mm
Usable depth 359 mm
Material Polypropylene
Colour grey
Grip shape Handle
prepared for cover yes
stackable yes
Type of product Euroboxes

Identification numbers & Classifications

Article number 964486 EF4070
EAN / GTIN 4052939485102

Description

Version:

Transport container for manual and automatic handling, made from polypropylene. Resistant to most oils, acids and alkalis, noise-absorbing on conveyor lines. The container is stable and robust, with smooth interior walls for easy cleaning. With strong stacking edges for safe stacking up to 600 kg. Ribs for high wall stability. Compatible with all euroboxes. Colour grey.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart