• The item cannot be ordered due to missing prices.

ESD grounding set for modular floor mat, Type: 1

Article no.: 964465 1
New product

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 2,000 mm
Type of product Grounding kit

Identification numbers & Classifications

Article number 964465 1
EAN / GTIN 4067263118152
Manufacturer number 964465 1

Description

Version:

ESD grounding set for modular floor mat No. 964460, consisting of grounding cable with 2 ring eyelets and 2 screws. Bore for grounding connection can be freely selected, connection must be self-assembled. When installed in rows, a grounding connection is required every 5 metres of mat length.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart