{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
Manufacturer's designation | Series 14/6 | |
Volume | 79 l | |
Height | 296 mm | |
Width | 480 mm | |
Depth | 660 mm | |
Nominal width | 450 mm | |
Nominal depth | 630 mm | |
Safe working load | 250 kg | |
Stacking load | 2,500 kg | |
Material | Sheet steel | |
Colour | hot-dip galvanised | |
Type of handle | Drop handle | |
rolled stacking edge on 4 sides | yes | |
Type of product | Stacking transport box |
Article number | 963386 1 | |
EAN / GTIN | 4052939493718 | |
Manufacturer number | 8060 |