• The item cannot be ordered due to missing prices.

Eurobox red, Type: NB14

Article no.: 963378 NB14

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 170 mm
Width 400 mm
Depth 300 mm
Colour red
Grip shape Through grip
Type of product Euroboxes

Identification numbers & Classifications

Article number 963378 NB14
EAN / GTIN 8055520002081
Manufacturer number NB14V1- ROT

Description

Version:

High-quality stackable transport plastic boxes.
The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
These boxes are extremely versatile.
Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
They are resistant to most acids and oils.

Note:

See No. 963382963384 for matching accessories (lid, closure, document clips).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart