• The item cannot be ordered due to missing prices.

Drawer transparent 250-3

Article no.: 963259 250-3

Select article variation and quantity

Drawer type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 57 mm
    Width 320 mm
    Depth 240 mm
    Type of product Drawer

    Identification numbers & Classifications

    Article number 963259 250-3
    EAN / GTIN 5733439103114
    Manufacturer number 103114

    Description

    Suitable for:

    Drawer unit No. 963255 size 6.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart