• The item cannot be ordered due to missing prices.

Drawer transparent 150-03

Article no.: 963253 150-03

Select article variation and quantity

Drawer type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 64 mm
Width 279 mm
Depth 155 mm
Drawer type 150-03
Type of product Drawer

Identification numbers & Classifications

Article number 963253 150-03
EAN / GTIN 5733439104708
Manufacturer number 104708

Description

Suitable for:

Drawer unit No. 963251 size 8 and 40.

Note:

Drawer unit No. 963251 size 40 is fitted with drawers No. 963253 sizes 150-01, 150-02 and 150-03.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart