• The item cannot be ordered due to missing prices.

Self-locking castors (1 set = 5 pieces), Type: 1

Article no.: 963202 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pin ⌀ 11 mm
Type of product Roller

Identification & Classification

Article number 963202 1
EAN / GTIN 4016849593685
Manufacturer number 32379.0218.01
Manufacturer Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Self-locking castors lock when the seat is occupied, but roll freely when it is unoccupied. Particularly suitable for high sitting-standing stools.
Soft self-locking castors for hard floors.

Suitable for:

Star bases for No. 965300965427.
Star bases No. 965250, 965260, 965270, 965280.

Note:

The only type of rollers suitable for use on high chairs and stools are self-locking rollers.
Pin diameter = 11 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart