{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Storage shelf cabinet | |
Height | 48 mm | |
suitable for cabinet / compartment width | 500 mm | |
suitable for drawers usable width | 391 mm | |
suitable for drawers usable depth | 442 mm | |
Type of product | Small parts storage bins |
Article number | 961260 | |
Manufacturer number | AQ-5535-CH8000 |