This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider set, Height 24 mm

Article no.: 961200

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 24 mm
suitable for drawers usable width 490 mm
suitable for drawers usable depth 520 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961200
EAN / GTIN 4037519006519
Manufacturer number AQ-5539-CH8000

Description

Suitable for:

Drawers for the workbench ranges KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (unit width 600 mm) and HOLEX.
Usable drawer area 490×520 mm.

Supplied with:

2 MULTI-boxes 3-trough No. 960930;
1 MULTI-box 8-trough No. 960950;
6 VARIO-box end pieces, 1-trough No. 960960;
2 VARIO-box end pieces, 2-trough No. 961000;
4 VARIO-box end pieces, 3-trough No. 961010;
1 Base plate No. 961140 size 480×504;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart