• The item cannot be ordered due to missing prices.

Base plate 384X432 mm

Article no.: 961140 384X432

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 384 mm
    Depth 432 mm
    suitable for drawers usable width 391 mm
    suitable for drawers usable depth 442 mm
    Material Plastic
    Colour black
    Type of product Grid mat

    Identification numbers & Classifications

    Article number 961140 384X432
    EAN / GTIN 4037519006434
    Manufacturer number AQ-3911-CH8000

    Description

    Application:

    Size 1056×624 for cutting to individual requirements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart